33-1/4 in. Stainless Steel Tank Mount

This product has been replaced by

1/6 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 1/6 HP COMPRESSOR TANK MOUNT 1 PHASE
Manufacturer Part #OLT12016AC
You last purchased this on
 
General Air Products

OLT Plus Series 33-1/4 in. Stainless Steel Tank Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1/6 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 1/6 HP COMPRESSOR TANK MOUNT 1 PHASE
Manufacturer Part #OLT12016AC
General Air Products

OLT Plus Series 33-1/4 in. Stainless Steel Tank Mount

  • Fast #
  • Part #GOL12516ACT
  • Item #4563113
  • Manufacturer Part #OL12516ACT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
14, 2, 28, 4
Application:
Sprinkler Systems
Capacity:
125 gal
Collection:
OLT Plus Series
FM Approved:
No
Height:
23-39/50 in
Horsepower:
1/6 hp
Length:
33-1/4 in
Lettering:
WARNING
Material:
Stainless Steel
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Tank Mount
UL Listed:
UL 1450
Valve Type:
Pressure Relief Valve
Volts:
115/208/230V
Weight:
72 lb
Width:
10-22/25 in