1600 gal Tank Mount Air Compressor

You last purchased this on
 
General Air Products

LT Plus Series 1600 gal Tank Mount Air Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

LT Plus Series 1600 gal Tank Mount Air Compressor

  • Fast #
  • Part #GLT1600300A
  • Item #1431297
  • Manufacturer Part #LT1600300A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
16.8, 17.4
Application:
Fire Protection, Sprinkler Systems
CFM:
19.4 ft3/min
Capacity:
1400 gal
Collection:
LT Plus Series
FM Approved:
No
Height:
44 in
Horsepower:
3 hp
Installation Type:
Tank Mount
Length:
40 in
Material:
Stainless Steel
Maximum Temperature:
70
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
Tank Style:
Horizontal
UL Listed:
Yes
Volts:
208-230V
Weight:
310 lb
Width:
18 in