2 hp 208/230V Single Phase Riser Mount Air Compressor
This product has been replaced by
Manufacturer Part #OLR1225200AC
OL Plus Series 2 hp 208/230V Single Phase Riser Mount Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11.6
- Capacity:
- 1225 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 28-21/25 in
- Horsepower:
- 2 hp
- Installation Type:
- Riser Mount
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 208/230V
- Weight:
- 70 lb
- Width:
- 15 in