208/230V 2 hp Three Phase Tank Mounted Air Compressor
LT Plus Series 208/230V 2 hp Three Phase Tank Mounted Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 2.9, 5.8, 6
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 12.7 ft3/min
- Capacity:
- 1050 gal
- Collection:
- LT Plus Series
- FM Approved:
- No
- Height:
- 30 in
- Horsepower:
- 2 hp
- Installation Type:
- Tank Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- Yes
- Volts:
- 208-230/460V
- Weight:
- 190 lb
- Width:
- 15 in