30 in. 208/230V 2 hp Single Phase Tank Mounted Air Compressor

This product has been replaced by

2 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 2 HP COMPRESSOR TANK MOUNT 1 PHASE
Manufacturer Part #OLT1225200AC
You last purchased this on
 
General Air Products

OLT Plus Series 30 in. 208/230V 2 hp Single Phase Tank Mounted Air Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

2 HP COMPRESSOR TANK MOUNT 1 PHASE
General Air Products 2 HP COMPRESSOR TANK MOUNT 1 PHASE
Manufacturer Part #OLT1225200AC
General Air Products

OLT Plus Series 30 in. 208/230V 2 hp Single Phase Tank Mounted Air Compressor

  • Fast #
  • Part #GOL1225200ACT
  • Item #4555197
  • Manufacturer Part #OL1225200ACT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
11.6
Capacity:
1225 gal
Collection:
OLT Plus Series
FM Approved:
No
Height:
27-1/2 in
Horsepower:
2 hp
Installation Type:
Tank Mount
Length:
38 in
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
40
Product Type:
Compressor
UL Listed:
UL 1450
Volts:
115V, 208/230V
Weight:
145 lb
Width:
16 in