60 psi 250 gal. Compressor
This product has been replaced by
Manufacturer Part #OLR25033AC
60 psi 250 gal. Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- General Air's oil less riser mounted air compressors are fully automatic, virtually maintenance free and are designed to be easily installed on the riser, wall or floor
Specifications
- Capacity:
- 250 gal
- Height:
- 12 in
- Horsepower:
- 1/3 hp
- Length:
- 16 in
- Phase:
- Single Phase
- Pressure - Maximum:
- 40 psi
- UL Listed:
- Yes
- Volts:
- 115V, 208/230V
- Width:
- 12 in