60 psi 365 gal. Compressor
This product has been replaced by
Manufacturer Part #OLR40050AC
OL Plus Series 60 psi 365 gal. Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully automatic, direct drive
- Riser mounting kit included
- Oil less piston compressor
- Integrated air intake filters
- Customized motor windings
- Permanently lubricated valves
- Bubble tight air check valve
Specifications
- AMP:
- 15, 7.5
- Capacity:
- 365 gal
- Collection:
- OL Plus Series
- FM Approved:
- No
- Height:
- 19-33/50 in
- Horsepower:
- 1/2 hp
- Installation Type:
- Riser Mount
- Length:
- 16 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- UL 1450
- Volts:
- 115V, 208/230V
- Weight:
- 40 lb
- Width:
- 15 in