620 gal. Lubricated Tank Mounted Air Compressor
LT Plus Series 620 gal. Lubricated Tank Mounted Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easily installed either vertically or horizontally to the rise
- Units may be installed as air maintenance compressors
- Fully Automatic and virtually maintenance free
- Includes specially formulated compressor oil
- Enclosed belt guard
Specifications
- AMP:
- 14.7, 7.1, 7.3
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 7.91 ft3/min
- Capacity:
- 620 gal
- Coating:
- Painted
- Collection:
- LT Plus Series
- FM Approved:
- No
- Height:
- 30 in
- Horsepower:
- 1 hp
- Installation Type:
- Tank Mount
- Length:
- 36 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- Yes
- Volts:
- 115/208-230V
- Weight:
- 170 lb
- Width:
- 15 in