1/2 in. Air Maintenance Device
1/2 in. Air Maintenance Device
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL listed for fire protection
- FM approved
- Used when compressed air is supplied through an existing factory air supply or when using tank mounted units
- Y-strainer
- Restrictive orifice check valve
- Pressure set knob on regulator requires no tools to adjust
- Pressure gauge included with every unit
Specifications
- Application:
- Fire Protection, Maintenance
- FM Approved:
- Yes
- Pressure - High:
- 35
- Product Type:
- Air Maintenance Device
- UL Listed:
- Yes
- Valve Size:
- 1/2 in
- Weight:
- 7 lb