900 gal Base Mount Air Compressor
L Plus Series 900 gal Base Mount Air Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 2.2, 4.4, 4.5
- Application:
- Fire Protection, Sprinkler Systems
- CFM:
- 10.91 ft3/min
- Capacity:
- 900 gal
- Collection:
- L Plus Series
- FM Approved:
- No
- Height:
- 15 in
- Horsepower:
- 1-1/2 hp
- Installation Type:
- Base Mount
- Length:
- 23 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - High:
- 40
- Product Type:
- Compressor
- Tank Style:
- Horizontal
- UL Listed:
- No
- Volts:
- 208-230/460V
- Weight:
- 106 lb
- Width:
- 14 in