General Air Products

H2hOme® 3 hp Pump and Tank System

Part #GH2H425A0610A0  |  Manufacturer Part #H2H425-A06-10-A0

Horsepower:

3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All-In-One Unit With Small Footprint
  • 29" Wide / 425 Gallon Narrow Water Tank
  • Removable Stainless Steel Pump
  • All Non-Ferrous Components
  • Designed & Built For Fast Installation
  • Riser Manifold Kit Included
  • Advanced Control Panel (Optional)
  • Lifetime Customer Service & Tech Support

Specifications

AMP: 12.8

Application: Residential

Capacity: 425 gal

Collection: H2hOme®

FM Approved: No

Fits Pipe Size: 1 in

Height: 75-31/50 in

Horsepower: 3 hp

Length: 68 in

Material: Stainless Steel

Phase: Single Phase

Product Type: Pump and Tank System

Type: GH2H425A0610A0

UL Listed: No

Volts: 240V

Weight: 285

Width: 29 in