General Air Products
H2hOme® 3 hp Pump and Tank System
Part #GH2H425A0615A1 | Item #7898400 | Manufacturer Part #H2H425A0615A1
Horsepower:
3 hpProduct Details
- All-In-One Unit With Small Footprint
- 29" Wide / 425 Gallon Narrow Water Tank
- Removable Stainless Steel Pump
- All Non-Ferrous Components
- Designed & Built For Fast Installation
- Riser Manifold Kit Included
- Advanced Control Panel (Optional)
- Lifetime Customer Service & Tech Support
Documents
Specifications
AMP: 12.8
Application: Residential
Capacity: 425 gal
Collection: H2hOme®
FM Approved: No
Fits Pipe Size: 1-1/2 in
Height: 75-31/50 in
Horsepower: 3 hp
Length: 68 in
Material: Stainless Steel
Phase: Single Phase
Product Type: Pump and Tank System
UL Listed: No
Volts: 240V
Weight: 285
Width: 29 in