208/230/460V HVAC Compressor

You last purchased this on
 
General Air Products

L Series 208/230/460V HVAC Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Air Products

L Series 208/230/460V HVAC Compressor

  • Fast #
  • Part #GL1600300B
  • Item #1431315
  • Manufacturer Part #L1600300B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CFM:
19.4 ft3/min
Capacity:
1400 gal
Collection:
L Series
Height:
44 in
Horsepower:
3 hp
Length:
40 in
Phase:
Three Phase
Pressure - High:
40
Volts:
208/230/460V
Width:
18 in