General Electric Appliances 0.7 cf Capacity Countertop Microwave in Black

GJE740DRBB

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electronic touch control

SPECIFICATIONS

Capacity
0.7 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
12-3/4 in
Height
9-7/8 in
Power Source
Electric
Volts
120V
Watts
700
Width
17-5/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday