0 items

General Electric Appliances Spacemaker® 1.5 cf 950 W Over-The-Range Microwave Oven

GJVM1540DM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto and time defrost automatically defrosts for a specified amount of time
  • Convenience controls allow cooking and reheating at the touch of a button
  • Removable oven rack makes multi-dish cooking possible
  • Turntable on/off is ideal for oversized, oblong-shaped dishes
  • Two-speed, 300-CFM venting system quickly removes smoke and steam from the cooktop

SPECIFICATIONS

AMP
15
Collection
Spacemaker®
Color Finish
White
Color Finish Category
Whites
Depth
15-1/4 in
Fan Speeds
2
Height
16-13/32 in
Power Source
Electric
Volts
120V
Watts
950
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday