General Electric Appliances 1 Ton R-410A 10100 Btu/h Room Air Conditioner

GAJEQDCF

Manufacturer Part #: AJEQ10DCF

BTU Cooling Rating

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
14
Auto Switching Heat Cool
No
BTU Cooling Rating
10100 Btu/h
BTU Heat Rating
11200 Btu/h
CEC Compliant
For Sale in CA
Dehumidification Pts Hr
2.7
Depth
21-13/16 in
EER
9.8
ETL Listed
No
Fan Speeds
2
Hazardous Duty
No
Height
15-5/8 in
Installation Type
Through The Wall
MBH
10.1
Max CFM
285
Plug Type
6-20P
Power Source
Electric
Refrigerant
R-410A
Tonnage
1 Ton
Type
GAJEQ10DCF
UL Listed
Yes
Volts
208/230V
Watts
1030
Weight
79
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday