1/5 in. Door Gasket Seal

This product has been replaced by

GE® Door Gasket
GE® 11 in. Door Gasket
Manufacturer Part #WB04T10086
You last purchased this on
 
GE®

1/5 in. Door Gasket Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Door Gasket
GE® 11 in. Door Gasket
Manufacturer Part #WB04T10086
GE®

1/5 in. Door Gasket Seal

  • Fast #
  • Part #GWB04T10001
  • Item #5164299
  • Manufacturer Part #WB04T10001
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Range oven door gasket
  • Requires Certification

Specifications

GSA Approved:
No
Height:
1 in
Length:
10 in
NSF Certified:
No
Product Type:
Door Gasket Seal
UL Listed:
No
Width:
1/5 in