0 items

General Electric Appliances 13-3/4 in. Wall Case

GRAB71A

Depth

13-3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Galvanized steel wall sleeve with expanded polystyrene foam insulation
  • Welded and protected with baked-on enamel
  • Welded areas are protected with a sealing compound to prevent rust

SPECIFICATIONS

Depth
13-3/4 in
Height
16 in
Material
Steel
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday