General Electric Appliances 13000 BTU 4-Burner Natural Gas Electric Freestanding Range

GJGB635DEK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity: 5 cu ft
  • Features 13,000 BTUs burner
  • Matte Black steel grates
  • Sealed cook top burners contain spills and make cleaning quick and easy
  • Self-clean oven

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
13000
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-1/4 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday