General Electric Appliances

14.9 cf Counter Depth French Door Refrigerator in Slate

Part #GGYE22KMHES  |  Manufacturer Part #GYE22KMHES

Color/Finish:
Slate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Color Finish: Slate

Color Finish Category: Greys

Depth: 31-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.9 cu ft

Refrigerator Type: French Door

UL Listed: No

Width: 35-3/4 in