General Electric Appliances 1.6 CF Over-the-Range Microwave in Silver Metallic

GJNM3161MFSA

Manufacturer Part #: JNM3161MFSA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Convenience cooking controls
  • Auto and time defrost
  • Turntable on/off control
  • Features 2-speed, 300 CFM venting system

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Depth
15-1/4 in
Fan Speeds
2
Height
16-1/2 in
Interior Light
Yes
Number of Settings
10
Power Source
Electric
Type
GJNM3161MFSA
UL Listed
Yes
Vent Type
Recirculating
Volts
120V
Watts
1580
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday