General Electric Appliances 16.5 cf Top Freezer Refrigerator

GGTH17DBD

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable wire shelves can handle a variety of foods
  • Can storage door shelf
  • Gallon door storage
  • Never clean condenser - sealed compartment keeps coils clean and simplifies maintenance
  • Transparent drawers make finding your favorite items quick and easy
  • Upfront temperature controls regulate both fresh food and freezer sections

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
64-3/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
120V
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday