General Electric Appliances

16.5 cf Top Freezer Refrigerator in Black

Part #GGTH17DBDBB  |  Manufacturer Part #GTH17DBDBB

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable wire shelves can handle a variety of foods
  • Upfront temperature controls regulate both fresh food and freezer sections
  • Gallon door storage
  • Can storage door shelf
  • Transparent drawers make finding your favorite items quick and easy
  • Never clean condenser - sealed compartment keeps coils clean and simplifies maintenance

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Depth: 31 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.07 cu ft

Green: Energy Star, Yes

Height: 64-3/4 in

Installation Type: Freestanding

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.43 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 28 in