28 in. 12.43 cu. ft. Top Mount Freezer Refrigerator in White
28 in. 12.43 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Upfront temperature controls regulate both fresh food and freezer sections
- Gallon door storage
- Adjustable wire shelves can handle a variety of foods
- Never clean condenser - sealed compartment keeps coils clean and simplifies maintenance
- Transparent drawers make finding your favorite items quick and easy
- Can storage door shelf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 16.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.07 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 64-3/4 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.43 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 28 in