0 items

General Electric Appliances 17-1/2 in. Depth Electric Standard Hood Range

GJV338H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Channels exhaust from the kitchen to the outside of the home
  • Incandescet cooktop lighting
  • Variable 2 speed fan control
  • Vertical and rear exhaust

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
170
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Height
5-1/2 in
Hood Vent Type
Under Cabinet
Sones
7.0
Vent Type
Ducted
Width
29-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday