General Electric Appliances 17-7/8 in. Bake Heating Element

GWB44K10005

Width

17-7/8 in

$126.1

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replacement oven burner baking element

SPECIFICATIONS

Brand Model Compatibility
CGS980SEMSS Freestanding Range
Depth
18-1/4 in
GSA Approved
No
Height
2-1/2 in
Length
20 in
NSF Certified
No
Type
Bake Heating Element
UL Listed
No
Width
17-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday