General Electric Appliances 1.7 cf Over-the-Range Microwave Oven

GJVM6172

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
15 in
Energy Star Compliant
No
Fan Speeds
2
Height
16-1/2 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Vent Type
External
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday