17 in. Dryer Filter and Mesh Accessory for General Electric Appliances All Dryers
17 in. Dryer Filter and Mesh Accessory for General Electric Appliances All Dryers
Package Quantity Info:
EA: 1 IP: 1 CA: 40 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dryer lint trap with mesh assembly
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 2 in
- Length:
- 17 in
- Type:
- GWE18M28
- Width:
- 8 in