0 items

General Electric Appliances Spacemaker® 18 in. 6-Cycle Built-In Dishwasher

GGSM1800F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable White racks are designed to resist rust and secure dishes
  • Full-length flat door fits nearly flush with cabinetry for a seamless look
  • Low-profile installation capable
  • Pots and pans cycle scrubs tough food stains
  • Removable upper rack

SPECIFICATIONS

ADA Compliant
Yes
AMP
9
CEC Compliant
For Sale in CA
Collection
Spacemaker®
Color Finish
White
Color Finish Category
Whites
Depth
22-1/2 in
Height
32-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday