28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in Silver Metallic
28 in. 13.89 cu. ft. Top Mount Freezer Refrigerator in Silver Metallic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 18.1 cu ft
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Metallic
- Depth:
- 32-3/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.22 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.89 cu ft
- Refrigerator Type:
- Top Mount Freezer
- Volts:
- 120V
- Width:
- 28 in