0 items

General Electric Appliances Profile™ Series 19-1/8 in. Countertop Microwave

GPEB2060DM

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2.0 cu ft capacity - 1200W (IEC-705 test procedure)
  • Add 30 seconds - each touch allows you to add 30 seconds of microwave cooking time at any point in the cooking process without reprogramming
  • Auto and time defrost - simply enter the weight of the food and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Control lockout - provides peace of mind by locking the oven and preventing accidental activation
  • Electronic touch controls - electronic pads on the control panel are easy to operate with just a touch
  • Instant on controls - cooking and reheating happens instantly at the touch of a button
  • Kitchen timer - oven timer can be set to countdown a specific amount of minutes to help watch the time for you
  • Optional built-in trim kit - achieve a custom appearance and built-in convenience with a sleek, matching trim kit
  • Sensor cooking controls - automatically adjust the time and power for exceptional cooking results
  • Turntable - rotates food throughout the cooking cycle for even cooking results

SPECIFICATIONS

ADA Compliant
Yes
Collection
Profile™ Series
Color Finish
White on White
Color Finish Category
Whites
Depth
19-1/8 in
Height
13-5/8 in
Volts
120V
Watts
1200
Width
24-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday