0 items

General Electric Appliances 19-5/8 in. 4.4 cf Compact Refrigerator

GGME04GGH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
21-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-7/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Width
19-5/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday