0 items

General Electric Appliances 2.2 cf Built-In Sensor Microwave Oven

GPEB7227

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
13.9
CEC Compliant
For Sale in CA
Capacity
2.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Energy Star Compliant
No
Height
13-1/2 in
Interior Light
No
Number of Settings
10
UL Listed
Yes
Volts
120V
Watts
1650
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday