General Electric Appliances 2-Speed Digital Remote Thermostat

GRAKF2

Stages

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

FM Approved
No
IAPMO Listed
No
NSF Certified
No
Power Source
Electric
Programmability
Non-programmable
Smart Home Enabled
No
Stages
2H/1C
UL Listed
No
Volts
24V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday