2.2 CF 5 Temperature Front Load Washer in White
This product has been replaced by
Manufacturer Part #GFW148SSMWW
2.2 CF 5 Temperature Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Internal water heater increases wash temperature to reduce bacteria and provide better cleaning for the really tough stains
- With 1400 RPM spin speed
- Stainless steel basket resists rust and will not chip, peel or snag clothes
- ENERGY STAR® qualified
- Five wash/spin speed combinations are matched to fabric type for great clothes care
Documents
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-5/16 in
- Power Source:
- Electric
- Type:
- Front Load Washer
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-1/2 in