General Electric Appliances

22.1 cf Counter Depth French Door Refrigerator in Stainless Steel

Part #GGYE22KSHSS  |  Manufacturer Part #GYE22KSHSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: Energy Star, Yes

Height: 69-7/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 22.1 cu ft

Refrigerator Type: Counter Depth

UL Listed: Yes

Width: 35-3/4 in