General Electric Appliances

22.2 cf French Door Refrigerator in Stainless Steel

Part #GGYE22HSKSS  |  Manufacturer Part #GYE22HSKSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.2 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 22.2 cu ft

Refrigerator Type: French Door

Type: GGYE22HSKSS

UL Listed: Yes

Width: 35-3/4 in