0 items

General Electric Appliances 23-3/4 in. 48dB 4-Cycle 8-Options Built-In Dishwasher

GGDF570SGF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dishwasher this quiet has a status light to let you know it is running
  • Full extension smooth glide upper rack
  • Full stainless steel interior
  • High-temperature rinse sanitizes and reduces 99.999% of bacteria found on dishes
  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • Wash your way customizable rack

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
Volts
120V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday