General Electric Appliances

23-3/4 in. 16-Setting Interior Undercounter Dishwasher with Pull Handle and Hidden Control in Stainless Steel

Part #GGDT655SFLDS  |  Manufacturer Part #GDT655SFLDS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15, 7.2

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Decibel Rating dB : 46 dB

Depth: 24 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Type: Pull

Height: 34 in

Interior Light: Yes

NSF Certified: Yes

Number of Settings: 16

Power Source: Electric

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-3/4 in