General Electric Appliances

23-3/4 in. 4.4 cf Electric Washer and Dryer in White

Part #GGUD24SSJWW  |  Manufacturer Part #GUD24ESSJWW

Power Source

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washer capacity: 2.0 Department of Energy cu ft
  • Dryer capacity: 4.4 cu ft

Specifications

CEC Compliant: For Sale in CA

Capacity: 2.0 DOE cu ft Washer/4.4 cu ft Dryer

Color Finish: White

Color Finish Category: Whites

Depth: 27-1/4 in

Energy Star Compliant: No

Height: 74-1/2 in

Interior Light: No

Number of Settings: 12

Power Source: Electric

Type: Wash Basket Type Plastic

UL Listed: No

Width: 23-3/4 in