23-1/2 in. 5.4 cu. ft. Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #ZDOD240NSS
23-1/2 in. 5.4 cu. ft. Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature control
- LED lighting
- Stainless steel outdoor design
- Quick space shelf
- Stainless steel removable canopy
- Stainless Steel exterior
- Professional style handle
- Removable spill proof glass shelves
- Beverage shelf on full-extension slides holds up to 5 wine bottles or ten 12 oz cans
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2, 20
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Number of Shelves:
- 3
- Refrigerator Capacity (Cu Ft):
- 5.4 cu ft
- Refrigerator Type:
- Compact
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-5/8 in