35-3/4 in. 16.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
35-3/4 in. 16.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior water and ice dispenser
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-1/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.1 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Counter Depth, French Door
- Width:
- 35-3/4 in