General Electric Appliances 24-7/8 in. 5-Cycle Portable Dishwasher

GGSC3500D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five level wash system
  • Piranha™ hard food disposer grinds food into small particles that are washed away
  • Wood grain laminate top creates a durable, attractive surface

SPECIFICATIONS

AMP
6.2
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
27 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
36-3/8 in
Lead Law Compliant
Yes
Volts
120V
Width
24-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday