General Electric Appliances

24 in. 3 cf 2-Burner Natural Gas Freestanding Range in Stainless Steel

Part #GJGAS02SENSS  |  Manufacturer Part #JGAS02SENSS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 5

Capacity: 3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/8 in

Height: 44-3/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Number Of Burners: 4

Number Of Elements: 4

Power Source: Electric

Self Clean: Yes

Type: GJGAS02SENSS

UL Listed: Yes

Volts: 120V

Width: 24 in