0 items

General Electric Appliances 24 in. 5-Option 5-Cycle Built-In Dishwasher Electric Control in Stainless Steel

GGSD4060DSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Decibel rating: 60
  • Electronic touchpad controls
  • Number of cycles: 5
  • Number of place settings: 12
  • Plastic tub

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
Volts
120V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday