0 items

General Electric Appliances 24 in. 64dB 5-Cycle 2-Option Built-In Dishwasher

GGSD2100R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24" W X 25- 3/4" D X 34" H
  • ENERGY STAR® Qualified
  • Five cycles
  • Four-level PowerScrub™ wash system Precision water jets and hot temperatures power away tough food stains
  • HotStart™ options preheats water and dishes to the optimal wash temperatures before the main cycle
  • Limited 1-year entire appliance warranty

SPECIFICATIONS

ADA Compliant
No
AMP
6.2
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
64 dB
Depth
25-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Power Source
Electric
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday