General Electric Appliances 24 in. 7-Cycle Built-In Dishwasher in White

GGLDT690DWW

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Fully integrated electronics
  • Number of cycles: 7
  • Number of place settings: 12
  • Stainless steel tub

SPECIFICATIONS

ADA Compliant
No
AMP
9.1
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday