24 in. 12 Place Settings Dishwasher in Black
24 in. 12 Place Settings Dishwasher in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-stage filtration with extra fine filter
- Hot start option provides optimal water temperature for dependable performance
- Powerful 4-level wash system cleans dishes thoroughly
- Short wash option for quickly washing loads of everyday dishes or a quick load of glassware
- Audible end-of-cycle signal alerts when cycle is complete
- Electronic controls
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 6.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Decibel Rating (dB):
- 60 dB
- Depth:
- 25-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 24 in