24 in. Electric 4-Burner Coil Freestanding Range in White

This product has been replaced by

Hotpoint® White 23-3/4 in. Electric 4-Burner Coil Freestanding Range
Hotpoint® 23-3/4 in. Electric 4-Burner Coil Freestanding Range in White
Manufacturer Part #RAS240DMWW
You last purchased this on
 
Hotpoint®

24 in. Electric 4-Burner Coil Freestanding Range in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Hotpoint® White 23-3/4 in. Electric 4-Burner Coil Freestanding Range
Hotpoint® 23-3/4 in. Electric 4-Burner Coil Freestanding Range in White
Manufacturer Part #RAS240DMWW
Hotpoint®

24 in. Electric 4-Burner Coil Freestanding Range in White

  • Fast #
  • Part #GRA724KWH
  • Item #2453738
  • Manufacturer Part #RA724KWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome drip bowls - contain spills and remove for easy cleaning
  • Lift-up cooktop - cooktop lifts up for easy access to porcelain-enameled subtop
  • Coil heating elements - provides consistent and even heat on the cooktop with a plug-in element that is removable for easy cleaning
  • ADA Compliant
  • Broiler pan with grid - Convenient broiler pan can be used when broiling for crisping and browning
  • Two oven racks - Feature a durable construction to help accommodate any size or type of cookware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Burner Type:
Coil
Capacity:
3 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-1/2 in
Height:
40 in
Ignition System:
Electronic Ignition
Installation Type:
Freestanding
Maximum Capacity:
3 cu ft
Number of Elements:
4
Power Source:
Electric
Self Clean:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
2100 W
Width:
24 in