General Electric Appliances 24 in. Electric Tall Tube Built-In Dishwasher with Front Control

GGDF520PGD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dishwasher this quiet has a multi-colored status light to let you know it is running
  • Cabinet depth installation
  • High-temperature rinse sanitizes and reduces 99.999% of bacteria found on dishes
  • Includes dedicated silverware jets
  • Most advanced GE® wash system
  • Pearlescent Dark Grey racks with ball tip tines
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • Wash dishes at your convenience with 2/4/8-hour delay start

SPECIFICATIONS

ADA Compliant
No
AMP
7.1
CEC Compliant
For Sale in CA
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
NSF Certified
Yes
Power Source
Electric
Volts
120V
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday